5-1/8 in. Lavatory Sink Drain with Non-Removable Stopper in Vibrant Moderne Brushed Gold (Less Overflow)
5-1/8 in. Lavatory Sink Drain with Non-Removable Stopper in Vibrant Moderne Brushed Gold (Less Overflow)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Spun Glass™ Vessels lavatory
- For use in non-overflow applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Spun Glass™ Vessels Lavatory
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Diameter - Outside:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Drain
- Tailpiece Length:
- 3-13/16 in