5 ft. x 18-3/8 in. Removable Apron in Biscuit
5 ft. x 18-3/8 in. Removable Apron in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with many Kohler® 5' baths and whirlpools
- Material: Acrylic
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5 ft Baths and Whirlpools
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 18-3/8 in
- IAPMO Listed -:
- No
- Length:
- 59-7/8 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Width:
- 1-3/4 in