6-1/4 in. Repair Kit in Polished Chrome
6-1/4 in. Repair Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T14412, K-T14413, K-T14414, K-T14415, K-T14416, K-T14417
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes