71-1/2 x 42 in. Sidelite with Crystal Clear Glass
71-1/2 x 42 in. Sidelite with Crystal Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for easy cleaning
- Glass for Pinstripe®, Purist® and Finial® doors
- Glass thickness: 1/2"
- Clean Coat® glass coating repels water for easy cleanup
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Glass Type:
- CleanCoat®
- Height:
- 71-1/2 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Width Range:
- 30 in+
- Width:
- 42 in