72-1/4 in. Crystal Clear Glass Panel and Sidelite for Kohler 36 - 39 in. Door
72-1/4 in. Crystal Clear Glass Panel and Sidelite for Kohler 36 - 39 in. Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Glass for Pinstripe®, Purist® and Finial® doors
- Glass thickness: 3/8"
- Clean Coat™ glass treatment repels water for improved ease of cleaning
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 36 in - 39 in Pinstripe®, Purist® and Finial® Shower Doors
- CARB OTC LEED Compliant:
- No
- Glass Type:
- CleanCoat®
- Height:
- 72-1/4 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Width Range:
- 30 in+
- Width:
- 39 in