Access Panel Assembly in White
Access Panel Assembly in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Type:
- K1043060-0
- WaterSense Labeled:
- No