Aerator in Polished Chrome
Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome
- Aerator
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpm
- Pressure Compensating:
- No
- WaterSense Labeled:
- No