Aerator in Polished Chrome
Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome
- Aerator
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- NPSM
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 2.2 gpm
- Pressure Compensating:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No