Aerator Kit, 1.5 gpm Vibrant Bright Brass

You last purchased this on
 
KOHLER

Aerator Kit, 1.5 gpm Vibrant Bright Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Aerator Kit, 1.5 gpm Vibrant Bright Brass

  • Fast #
  • Part #K1108235-BA
  • Item #3712399
  • Manufacturer Part #1108235-BA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Bright Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Bright Brass
Flow Rate:
1.5 gpm