Aerator Kit for Purist K-7505 and K-7506 Kitchen Sink Faucets
Aerator Kit for Purist K-7505 and K-7506 Kitchen Sink Faucets
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- Purist® K-7505 and K-7506 Kitchen Sink Faucets
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.8 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- WaterSense Labeled:
- No