One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Alteo® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Trim requires valve to complete installation
- Showerhead features MasterClean sprayface for easy cleaning
- Includes diverter bath spout with combination 1/2-in NPT or slip-fit connection
- Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
- Includes faceplate with ADA-compliant metal lever handle
- Single handle controls both on/off activation and temperature setting
- Includes shower arm with flange
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-5/8 in
- End Connection 1:
- NPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-5/8 in
- Type:
- KTS45104-4G-2BZ
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 8-3/8 in
- cUPC Certified:
- Yes