Alteo® 2.5 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel

Part #KT45108-4L-BN  |  Item #7533479  |  Manufacturer Part #T45108-4L-BN

$111.51 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance provides temperature regulation and anti-scald
  • Includes trim, showerarm and flange, valve not included
  • Customize your shower with a Kohler showerhead
  • Coordinates with Alteo faucets and accessories to complete your bathroom

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Alteo®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

Diameter: 6-7/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 6-7/16 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: No

Width: 6-7/16 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Alteo® 2.5 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel /$111.51