Shower Trim with Single Lever Handle and Push-Button Diverter in Polished Chrome
Alteo® Shower Trim with Single Lever Handle and Push-Button Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complements Alteo® faucets and accessories
- Showerhead has 48 MasterClean™ spray nozzles that resist hard water buildup and a racetrack waterway ensuring great performance in low pressure environments
- Trim set includes: Showerarm, flange, single-function showerhead, faceplate with lever handle and diverter spout with 1/2" NPT or slip-fit connection
- Valve (sold separately)
- Showerhead flows at 2.0 gpm
- Lifetime limited warranty
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Premium construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Alteo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip, NPT
- End Connections:
- Slip;NPT
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 6-7/16 in
- Faucet Connection:
- NPT, Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- Material:
- Premium
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 6-3/4 in
- Overall Width:
- 6-7/16 in
- Pressure - Maximum:
- 80 psi
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in