Alteo™ Single Lever Handle Transfer Valve Trim in Vibrant Brushed Nickel

Part #KT45121-4-BN  |  Item #4158752  |  Manufacturer Part #T45121-4-BN

$140.47 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Alteo® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Alteo™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 5-7/16 in

Faucet Valve Type: Tub & Shower Transfer Valve

Handle Type: Lever

Height: 5-7/16 in

IAPMO Listed: No

Length: 3-3/4 in

Material: Metal

Number of Handles: Single Handle

Shower Arm Reach: 3-3/4 in

Sink Material: Metal

Trim Only: No

Type: KT45121-4-BN

Valve Type: Tub & Shower Transfer Valve

Width: 4 in