Alteo™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze

Part #KT45117-4-2BZ  |  Item #4387142  |  Manufacturer Part #T45117-4-2BZ

$326.64 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-arc spout with diverter knob
  • Two handle bath or deck-mount installation
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Alteo® faucets and accessories
  • Lever handles are ADA compliant
  • Item shown in brushed nickel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Alteo™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Height: 9-3/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Tub Spout Only

Handle Type: Lever

Height: 9-3/16 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 9-3/16 in

Spout Type: [High Arc, Diverter]

Trim Only: No

Tub Spout Reach: 7-5/8 in

WaterSense Labeled: No

Width: 8 in