Alteo™ Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

Part #KT45117-4-BN  |  Item #4158794  |  Manufacturer Part #T45117-4-BN

$304.11 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-arc spout with diverter knob
  • Two handle bath or deck-mount installation
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Alteo® faucets and accessories
  • Lever handles are ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Alteo™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Height: 9-3/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Tub Spout Only

Flow Rate: 16 gpm

Handle Type: Lever

Height: 9-3/16 in

IAPMO Listed: No

Length: 7-5/8 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 9-3/16 in

Spout Reach: 7-5/8 in

Spout Type: [High Arc, Diverter]

Trim Only: Yes

Tub Spout Reach: 7-5/8 in

Tub Spout Type: Diverter

Type: KT45117-4-BN

WaterSense Labeled: No

Width: 8 in