Single Lever Handle Valve Trim in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #TS45110-4-2BZ
Alteo™ Single Lever Handle Valve Trim in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-button diverter
- Premium construction ensures durability and reliability
- Trim only
- Item shown in Polished Chrome
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Alteo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Faucet Connection:
- FNPT
- Faucet Height:
- 6-7/16 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 6-7/16 in
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-9/16 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No