2-Hole Kitchen Faucet with Soap Dish and Double 6-Prong Handle in Vibrant Brushed Nickel
Antique™ 2-Hole Kitchen Faucet with Soap Dish and Double 6-Prong Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing spout offers increased clearance for filling pots and cleaning
- Includes integral soap dish
- Two six-prong handles offer separate control of hot and cold water
- Flow rate: 1.5 gpm at 60 psi
- Valvet® valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Width:
- 8 in