3-1/16 in. Ceramic Handle Kit in Biscuit
Antique™ 3-1/16 in. Ceramic Handle Kit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antique accessories extend nostalgic charm throughout any room
- Pheasant design on oval handle insets and skirts
- Antique faucets feature traditional and timeless appeal
- Allows you to customize your faucet to match fixtures or decor
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Antique™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Length:
- 3-1/16 in
- Material:
- Ceramic
- NSF Certified:
- No
- Width:
- 2-3/8 in