Floor Mount Riser Tube in Oil Rubbed Bronze
Antique™ Floor Mount Riser Tube in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in installation
- Adjustable ProFlex® whirlpool jets for maximum bather comfort
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- Antique™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 2-1/4 in
- WaterSense Labeled:
- No
- Width:
- 8 in