Trip Lever Handle in Polished Brass
Antique™ Trip Lever Handle in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This toilet trip lever is designed for use with the K-3591 Portrait toilet
- It coordinates with Antique faucets, providing a consistent design motif in a functional form
- With classic design touches and a traditional feel, Antique accessories bring nostalgic charm to bath and powder rooms
- For use with the K-3591 Portrait® two-piece toilet
- Coordinates with Antique faucets and accessories
- KOHLER finishes resist corrosion and tarnishing
- Solid brass construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Kohler K-3591 Portrait® Two Piece Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Antique™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-5/16 in
- Width:
- 3-5/8 in