Two Handle Wall Mount Filler in Vibrant Brushed Nickel
Antique™ Two Handle Wall Mount Filler in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Material: Solid brass
- Floor or wall-mount bath faucet
- Requires Kohler® K-101 wall-mount adapter kit, Kohler® K-126, Kohler® K-127, Kohler® K-128 Antique® riser tubes (sold separately)
- Porcelain lever handles (Product shown with cross handles)
- Completes Antique™ design solution with Kohler® fixtures and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B64
- Cartridge Type:
- Ceramic Disc
- Collection:
- Antique™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Floor Mount, Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 1-13/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/8 in
- WaterSense Labeled:
- Yes
- Width:
- 8 in