Single Lever Handle Valve Trim Only in Polished Chrome
This product has been replaced by
Manufacturer Part #TS5322-4-CP
AquaSpec Single Lever Handle Valve Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve trim less diverter button
- Premium construction ensures durability and reliability
- Trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- AquaSpec
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 2-7/8 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Tub and Shower Diverter Valve
- Handle Type:
- Lever
- Height:
- 2-7/8 in
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Diverter Valve