Hand Shower Filtration System in Polished Chrome
Aquifer® Hand Shower Filtration System in Polished Chrome
Frequently Purchased Together
Product Details
- Reduces chlorine and odor, controls scale, and inhibits the growth of bacteria and algae
- Reduces skin dryness and irritation and is gentle on your hair
- Designed to work with hand showers to reduce chlorine and odor in water
- Recommended filter cartridge replacement every 6 months
- Includes one K-30647 Aquifer filter cartridge
- Filter media lasts up to 8,000 gallons (30,000 liters) or 6 months
- 4.0 gallons per minute (15 liters per minute) flow rate at 60 psi
- Easily attaches to most exposed shower valves, hand shower hoses and wall elbows
- Optional subscription service automatically sends you a new filter every 3, 6, 9, or 12 months
- Intuitive filter replacement indicator
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Hand Shower
- Collection:
- Aquifer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-5/16 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Filter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4 gpm
- Height:
- 6-7/8 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 60 psi