1.28 gpf Elongated One Piece Toilet in Biscuit
Archer® 1.28 gpf Elongated One Piece Toilet in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl offers added room and comfort
- Flow rate: 1.28 gpf
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Cachet® Quiet-Close ™ seat with Quick-Release ™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
- Coordinates with other products in the Archer® collection
- Includes standard left-hand polished chrome trip lever
- Fully glazed trapway: 2-1/8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet
- Tank Only:
- No
- Toilet Bowl Height:
- 14-11/16 in
- Toilet Bowl Length:
- 29-7/16 in
- Toilet Bowl Width:
- 17-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes