DESCRIPTION

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Airjets release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Freestanding design creates a striking focal point in your bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • End drain
  • Automatic purge cycles remove residual water from air channels after use
  • Coordinates with other products in the Archer® collection

Kohler Archer® 31-3/4 in. 65 gal Exocrylic Freestanding Rectangle Whirlpool Bathtub with End Drain in White

K2595-GW-0

Manufacturer Part #: 2595-GW-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
1.1, 15
Bathtub Shape
Rectangle
CSA Certified
CSA B45.10, CSA B45.5
Capacity
65 gal
Collection
Archer®
Depth
15-1/16 in
Drain Location
End
Height
22 in
IAPMO Listed
Yes
Installation Type
Freestanding
Number Of Jets
122
UL Listed
Yes
Volts
120V
Watts
300
Width
31-3/4 in

Print