Kohler

Archer® 48 in. Square Shower Base in Sandbar

Part #K9394-G9  |  Manufacturer Part #9394-G9

Color/Finish: Sandbar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Covered drain with removable cover
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with other products in the Archer® collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

CARB OTC LEED Compliant: No

Collection: Archer®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Center

Height: 3-15/16 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Shower Base Shape: Square

Threshold Height: 3-15/16 in

Type: Shower Base

UL Listed: No

Width: 48 in