60 x 30 in. Air Bath Alcove Bathtub Right Drain in Almond
Archer® 60 x 30 in. Air Bath Alcove Bathtub Right Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Right-hand drain
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Slotted overflow allows for deep soaking
- Molded lumbar support offers extra comfort while bathing
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 10
- ANSI:
- ANSI A117.1, ANSI Z124
- ASME:
- ASME A112.19.7
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 57 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Overall Height:
- 20-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Linear
- Size:
- 60 in x 30 in
- Soaking Depth:
- 15-1/8 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 113 lb
- cUPC Certified:
- No