60 x 30 in. Drop-In Bathtub with Right Drain in Thunder Grey

You last purchased this on
 
KOHLER

Archer® 60 x 30 in. Drop-In Bathtub with Right Drain in Thunder Grey

  • Fast #
  • Part #K1946-R-58
  • Item #4505094
  • Manufacturer Part #1946-R-58
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® 60 x 30 in. Drop-In Bathtub with Right Drain in Thunder Grey

This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Right-hand drain location
  • Coordinates with other products in the Archer® collection
  • Textured bottom surface
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
Archer®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Configuration:
Soaker
Depth:
21 in
Drain Location:
Right
GSA Approved:
No
Height:
19 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
30 in
Size:
60 in x 30 in
UL Listed:
Yes