Archer® 66 x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit

Part #K1948-LA-96  |  Item #4601551  |  Manufacturer Part #1948-LA-96

$1,392.60 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Archer® 66 x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit /$1,392.60

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Above Floor Rough: No

Application: Residential

Basin Length: 50-3/8 in

Basin Shape: Rectangle

Basin Width: 19-5/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 66 gal

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20-1/4 in

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Linear

Size: 66 in x 32 in

Soaking Depth: 15-5/16 in

UL Listed: No

Weight: 80

cUPC Certified: No