Archer® 66 x 32 in. Soaker Drop-in Bathtub with Reversible Drain in Biscuit

Part #K1948-96  |  Item #4601595  |  Manufacturer Part #1948-96

$1,186.35 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: ASTM F-462

Application: Commercial, Residential

Basin Length: 50-3/8 in

Basin Shape: Rectangle

Basin Width: 19-5/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 66 gal

Collection: Archer®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: Yes

Drain Location: Reversible

GSA Approved: No

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 19 in

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Round

Size: 66 in x 32 in

Soaking Depth: 15-5/16 in

UL Listed: Yes

Weight: 66

cUPC Certified: No