72 in. x 36 in. Air Bath Alcove Bathtub with Left Drain in White
Archer® 72 in. x 36 in. Air Bath Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Heated BubbleMassage surrounds the body in a warm massage
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Molded lumbar support offers extra comfort while bathing
- Integral apron
- Variable-speed blower lets you adjust massage intensity to 18 levels
- 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Bottom surface manufactured with textured appearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10, 15, 5
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 51-3/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20-1/4 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Overflow Type:
- Linear
- Pump Location:
- Right
- Soaking Depth:
- 15 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 120 lb
- cUPC Certified:
- No