72 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in Biscuit
Archer® 72 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Electronic keypad
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Textured bottom surface
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Generous 6' length provides an incredibly spacious bathing area
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Coordinates with other products in the Archer® collection
- Reversible drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- Capacity:
- 72 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21 in
- Drain Location:
- Reversible
- Height:
- 19 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 120
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- Volts:
- 120V