This product requires certification to purchase.

Elongated Toilet Bowl in Biscuit

KOHLER

Archer® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4356-96
  • Item #4125851
  • Manufacturer Part #4356-96
5 out of 5 Customer Rating
Brand image
KOHLER

Archer® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4356-96
  • Item #4125851
  • Manufacturer Part #4356-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Seat not included
  • Combines with the Kohler® K-4431 tank to create a complete Kohler® K-3551 Archer® toilet
  • Coordinates with other products in the Archer® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
29 in
Height
16-1/2 in
Length
17-7/8 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
29 in
Toilet Bowl Width
17-22/25 in
Toilet Rough-In
12 in
Trap Size
2-13/100 in
Width
17-22/25 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Archer®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Bowl
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.14, ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UPC
650531979940