DESCRIPTION

  • Center faucet holes: 4"
  • Classic rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-4 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection

Kohler Archer® Pedestal Bathroom Sink in Biscuit

K2358-4-96

Manufacturer Part #: 2358-4-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Archer®
Depth
7-15/16 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-15/16 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
16-1/4 in x 11-15/16 in x 4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
20-7/16 in

Print