Kohler

Archer® Pedestal in Black Black™

Part #K2357-7  |  Manufacturer Part #2357-7

Color/Finish: Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection
  • With overflow

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2358 Vessel

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Archer®

Color Finish: Black Black™

Color Finish Category: Blacks

GSA Approved: No

Height: 27-1/4 in

IAPMO Listed: No

Length: 14 in

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 13 in