Kohler

Archer® Pedestal Vessel in Sandbar

Part #K2358-1-G9  |  Manufacturer Part #2358-1-G9

Color/Finish: Sandbar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-1 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Archer®

Color Finish: Sandbar

Color Finish Category: Neutrals

Depth: 7-15/16 in

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 7-15/16 in

IAPMO Listed: No

Length: 23-15/16 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 24 in x 20-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 16-1/4 in x 11-15/16 in x 4 in

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes

Width: 20-7/16 in