Archer® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

Part #KTS98763-4-BN  |  Item #7182007  |  Manufacturer Part #TS98763-4-BN

$141.38 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This new Kohler® K-TS98763-4 trim replaces the existing Kohler® K-T98763-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Archer® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Collection: Archer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Diameter: 6-1/2 in

Faucet Height: 6-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

Material: [Metal, Brass]

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

WaterSense Labeled: No