Shower Trim Single Lever Handle in Vibrant Brushed Nickel
Archer® Shower Trim Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Premium construction ensures durability and reliability
- Valve trim less diverter button
- Coordinates with other products in the Archer Collection
- Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Archer®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Mount:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- WaterSense Labeled:
- No