KOHLER
Archer® Single Handle Shower Faucet in Vibrant Brushed Nickel
Part #KTLS11078-4-BN | Item #7182460 | Manufacturer Part #TLS11078-4-BN
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Archer® faucets and accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B125.1, CSA B651]
Collection: Archer®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Height: 6-1/2 in
Handle Material: Metal
Handle Type: Lever
Height: 6-1/2 in
IAPMO Listed: No
Length: 4-1/2 in
NSF Certified: No
Number of Handles: Single Handle
Overall Length: 4-1/2 in
Overall Width: 6-1/2 in
Shower Arm Reach: 4-1/2 in
Trim Only: Yes
Valve Size: 1/2 in
WaterSense Labeled: No
Width: 6-1/2 in