DESCRIPTION

  • Coordinates with other products in the Archer® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Archer® Towel Ring in Polished Chrome

K11057-CP

Manufacturer Part #: 11057-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Diameter
7 in
Height
8-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Material
Metal
Mount Type
Wall
Projection
4-1/4 in
Ring Type
Closed
Shape
Round
Width
4-1/4 in

Print