Trip Lever in Vibrant Brushed Bronze
Archer® Trip Lever in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4493
- CARB OTC LEED Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Origin:
- Domestic
- WaterSense Labeled:
- No