Tub and Shower Trim in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Manufacturer Part #TS11077-4E-BN
You last purchased this on
 
KOHLER

Archer® Tub and Shower Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Manufacturer Part #TS11077-4E-BN
KOHLER

Archer® Tub and Shower Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT11077-4E-BN
  • Item #4294234
  • Manufacturer Part #T11077-4E-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Showerhead has 72 Masterclean™ spray nozzles
  • Pair this trim with a Rite-Temp® pressure-balancing valve
  • Tub and shower trim
  • Complements Archer faucets and accessories
  • Bath shower trim for NPS or slip fit
  • Trim set includes: showerarm and flange, single-function showerhead, faceplate with traditional lever handle, diverter spout with 1/2" NPT or slip-fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Archer®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Mount:
Wall Mount
Height:
6-1/2 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-1/2 in