Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Archer® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Two handle centerset sink faucet for 4" centers
- Soft and quiet water delivery without splashing
- Flow rate: 1.2 gpm
- Completes Archer® design solution with Kohler® fixtures and accessories
- Fluid design lines for easy cleaning
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Archer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Flexible
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- Yes