Archer® Two Handle Centerset Bathroom Sink Faucet in Vibrant Brushed Nickel

Part #K11075-4-BN  |  Item #3346865  |  Manufacturer Part #11075-4-BN

Color/Finish: Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle centerset sink faucet for 4" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Completes Archer® design solution with Kohler® fixtures and accessories
  • Soft and quiet water delivery without splashing
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Archer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 9 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 4 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes