DESCRIPTION

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Handles pre assembled on valves to simplify installation
  • Soft and quiet water delivery without splashing
  • Completes Archer® design solution with Kohler® fixtures and accessories
  • Flow rate: 1.2 gpm

Kohler Archer® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

K11076-4-CP

Manufacturer Part #: 11076-4-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Archer®
Deck Plate Included
No
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
8-15/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
3-15/16 in
Spout Type
High Arc
Trim Only
No
Type
K11076-4-CP
WaterSense Labeled
Yes
Width
8 in

Print