Archer® Undermount Basin in Ice™ Grey

Part #K2355-95  |  Item #3169729  |  Manufacturer Part #2355-95

$188.96 EACH
(Pricing is for Ice™ Grey)

Color/Finish: Ice™ Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Classic rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Archer®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-7/8 in x 15-5/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-5/8 in x 13 in x 3-3/4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 15-5/16 in