Artifacts® 12-3/8 in. 1-Light Medium E-26 Vanity Fixture in Vibrant® Brushed Bronze

Part #K72584-BV  |  Item #7533463

$367.80 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear glass shade with inner frosted glass diffuser for reduced glare
  • For use with E26 base CFL bulb (sold separately)
  • For installation as a downlight only
  • Coordinates with faucets and accessories in the Artifacts collection
  • Clear glass shade with inner frosted glass diffuser for reduced glare.
  • Coordinates with faucets and accessories in the Artifacts collection
  • For installation as a downlight only
  • Coordinates with faucets and accessories in the Artifacts collection.

Documents

Specifications

ADA Compliant: No

CSA Certified: CSA C22.2 No. 250

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 4-63/100 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 12-3/8 in

Installation Type: Wall Mount

Length: 6-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Metal

Number Of Lights: 1

Origin: Global

UL Listed: UL 1598

Width: 4-5/8 in