Artifacts® 2-Light Medium E-26 Wall Sconce in Polished Chrome

Part #K72582-CP  |  Item #7360117

$392.40 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Clear glass shades with inner frosted glass diffusers for reduced glare
  • For use with E26 base CFL bulbs (sold separately)
  • For installation as a downlight only
  • Coordinates with faucets and accessories in the Artifacts collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 18-3/4 in

ETL Listed: No

Glass Type: [Clear, Frosted]

Height: 12-3/8 in

Length: 6-3/4 in

Origin: Global

Type: K72582-CP

Width: 18-3/4 in