Artifacts® 3-1/8 in. Handle in Oil Rubbed Bronze

Part #K98068-3-2BZ  |  Item #7533385  |  Manufacturer Part #98068-3-2BZ

$315.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two cross handles offer separate control of hot and cold water.
  • Spout sold separately.
  • UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance.
  • Handles pre-assembled on valves to simplify installation.
  • Coordinate with your choice of Artifacts spout for a personalized design.
  • Two cross handles offer separate control of hot and cold water.
  • Spout sold separately.
  • UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance.
  • Handles pre-assembled on valves to simplify installation.
  • Coordinate with your choice of Artifacts spout for a personalized design.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-72758 Widespread Bathroom Sink Spout

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Collection: Artifacts®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Cross

Height: 3-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-1/8 in

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Style: Vintage

Width: 2-1/4 in